Sign In

MERSEN FERRAZ AJT6-1/4 Fuse Ajt 6.25 Amp 600vac 1p

Item: AG8LTM
Model: AJT6-1/4

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$16.59 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Fuse
Amps 6.25A
Frame Type AJT
Number of Poles 1
Voltage 600V
Voltage Type AC

Explore Products

Please note that the item you have bought is a 115V.

Agree