-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fuse |
---|---|
Amps | 35A |
Frame Type | AJT |
Number of Poles | 1 |
---|---|
Voltage | 600V |
Voltage Type | AC |
Weight (kg) | 0.945 |
---|
Please note that the item you have bought is a 115V.