-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Self-adjusting tensioner |
---|---|
Force Range (Lbs.) | 0-30 |
Function | Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing |
Insert | Alloy Steel, Accurately Wound Compression Springs Are Used To Provide Consistent Tensioning Force |
Mounting Hole | 0.4" |
---|---|
Outside Dia. | 5" |
Temp. Range | 32-225 F |
Height (cm) | 13.72 |
---|---|
Length (cm) | 32 |
Width (cm) | 24.89 |
HS Code | 8483509040 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.0125 |
Please note that the item you have bought is a 115V.