-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linear Chain Tensioner |
---|---|
ANSI Chain Size | 80 |
Force Range (Lbs.) | 45 to 100 |
---|
Height (cm) | 10.16 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 25.4 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9945 |
Please note that the item you have bought is a 115V.