-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linear Chain Tensioner |
---|---|
ANSI Chain Size | 60 |
Force Range (Lbs.) | 20 to 60 |
---|
Height (cm) | 3.05 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 13.97 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.576 |
Please note that the item you have bought is a 115V.