-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Link V-Belt |
---|---|
Material | Composite Polyurethane/Polyester |
Number of Ribs | 0 |
Outside Length | 100ft. |
Temp. Range | -40 Degrees to 240 Degrees F |
---|---|
Thickness | 5/8" |
Top Width | 5/8" |
Weight (kg) | 4.3335 |
---|
Please note that the item you have bought is a 115V.