• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

FENIX LIGHTING TK09V2

FENIX LIGHTING TK09V2

In Stock
£106.58 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: TK09V2
  • Item: CD2HLP
  • Cross Ref: 49XJ38
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Handheld Flashlight
Batteries Included No
Battery Burn Time 1.4/4.9/37 hr.
Battery Size CR123
Battery Type Lithium-Ion
Beam Distance 310m
Body Color Black
Body Dia. 1.000"
Body Material Aluminum
Lamp Life 50,000 hr.
Lamp Type LED
Length 5.100"
Lens Material Glass
Light Output Modes High / Medium / Low
Lumens 900/450/50
Number of Batteries 2
Switch Type Push Button
Water Penetration Rating IPX8
Drop Rating 1.0m
Flashlight Grade Industrial
Lumens Range Greater Than 750
Maximum Lumens Output 900
Peak Beam Intensity 24,000cd
Run Time on High Setting 1.3 hr.
Safety Rated Not Safety Rated
Flashlight Beam Type Flood, Spot

Shipping Info:

Ship weight (kg) 0.19