-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable Cutter |
---|---|
Cutting Action | Shear Cut |
Cutting Capacity Aluminum | 1/8" |
Cutting Capacity Copper | 1/8" |
Cutting Capacity Soft Steel | 1/8" |
---|---|
Handle Design | Plastic Coated Grip |
Overall Length | 7.5" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 28.45 |
Width (cm) | 9.65 |
HS Code | 8203300000 |
---|---|
Country Of Origin | CH |
Weight (kg) | 0.3175 |
Please note that the item you have bought is a 115V.