|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

FEIN STS 325R Air Hacksaw 2-3/8 Inch 330 Spm

Model: STS 325R
Item: AA2EGE
Cross Reference: 10E999
£2247.17

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Air Hacksaw
Air Inlet 1" NPT
Bearings Ball
Blade Stroke 2-3/8"
CFM @ Full Load 51.2
Pipe Capacity 24"
Required Pressure 87 psi
Speed Single
Strokes per Minute 330
Tool Length 21.1"
Tool Weight 15.9 lbs.
Online - Live Chat