-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Surface Polisher |
---|---|
Bearings | Ball |
Cord | 13 ft. |
Handle Design | Barrel Grip |
No Load RPM | 2700 to 7000 |
Pad Size | 2 x 10" |
---|---|
Size | 2 x 10" |
Speed Type | Variable |
Tool Length | 19" |
Tool Weight | 8.3 lb. |
Height (cm) | 31.75 |
---|---|
Length (cm) | 72.64 |
Width (cm) | 19.05 |
HS Code | 8509805095 |
---|---|
Country Of Origin | DE |
Weight (kg) | 6.96 |
Please note that the item you have bought is a 115V.