FEIN KBH 25-2U Electric Drill, 120 VAC, 0 to 520/0 to 1600 No Load RPM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£982.57 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: KBH 25-2U

  • Item: CD2MHR

  • Cross Ref: 54FH36

Product Specifications:

ItemElectric Drill
Amps13.0
Chuck Size5/8"
Corded/WirelessCorded
No Load RPM0 to 520/0 to 1600
ReversibleYes
Tool Length16.875"
Tool Weight7.3 lb.
Voltage120VAC

Shipping Info:

Ship weight (kg) 8.17

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes