-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tapping Collet |
---|---|
Collet Series | Blind Holes |
Size | 7/16" |
---|---|
Tap Size | 7/16" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 5.08 |
Country Of Origin | DE |
---|---|
Weight (kg) | 0.4536 |
Please note that the item you have bought is a 115V.