-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Megaphone |
---|---|
Batteries Required | AA |
Length | 10.125" |
Number of Batteries | 8 |
Operating Range | 1/4 Mile |
---|---|
Peak Output Power | 15 W |
Type | Indoor/Outdoor |
Height (cm) | 37.34 |
---|---|
Length (cm) | 27.43 |
Width (cm) | 25.15 |
HS Code | 8518500000 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.7325 |
Please note that the item you have bought is a 115V.