FANTECH RVF4XL Fan Wall 4 Inch 1/20 Hp
  • Model: RVF4XL
  • Item: AE7ZEF
  • Cross: 6C511

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

FANTECH | RVF4XL | AE7ZEF | 6C511 | Exhaust Ventilator
Hover to zoom
In Stock
£200.88 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemExhaust Ventilator
    Amps0.84
    CFM @ 0.100-In. SP180
    CFM @ 0.200-In. SP172
    CFM @ 0.400-In. SP154
    CFM @ 0.600-In. SP136
    CFM @ 0.800-In. SP118
    Fits Duct Dia.4"
    Housing Depth6"
    Housing FinishPowder Coat
    Housing Height13"
    Housing MaterialGalvanized Steel
    Housing Width10.25"
    Hz60
    Max. Inlet Temp.140 Deg. F
    Mounting LocationWall
    Phase1
    Speed Control1DGV1
    TypeExterior Mount
    Voltage120

    Shipping Info:

    Ship weight (kg) 4.06
    Ship height (cm)20.07
    Ship length (cm)35.05
    Ship width (cm)27.69
    HS code8414513000
    Country of OriginDE

    Brand Overview:

    Fantech, a Systemair company, is a leading manufacturer of fans and air ventilation products for applications in residential houses, commercial offices, car parkings, warehouses and indoor swimming pools. The Fantech catalogue comprises inline centrifugal fans, dryer exhaust fans, radon mitigation fans, heat and energy recovery ventilators, centrifugal blowers and HEPA filtration units. The brand's inline centrifugal fans are cULus-listed and ideal for use in HVAC air ducts to circulate large volumes of clean air at low-medium pressures. Fantech inline fans feature an built-in thermal overload protection unit with an automatic reset option and a leak-free thermoplastic / galvanised steel / steel housing. Designed to exhaust air in range hoods, bathrooms, garages, spas and mechanical rooms, Fantech wall-mount exhaust fans are capable of generating up to 1220 cfm airflow and come equipped with a removable sheet-metal housing for allowing immediate access to the motor and wiring connections. Choose from a wide range of these fans and related accessories, like balancing dampers, vent adapters and thermostats, on Raptor Supplies, one the authorised Fantech distributors.

    Sent to your email in 30 min

    Model: RVF4XLItem: AE7ZEFCross: 6C511

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '200.88', 'items': [{ 'id': 'AE7ZEF', 'google_business_vertical': 'retail' }] }); }, 5000);