-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Dolly |
---|---|
Caster Dia. | 3" |
Caster Material | Polyolefin |
Caster Width | 1.25" |
Color | Gray |
Dolly Capacity | 1000 lb. |
Drum Capacity | 55 gal. |
---|---|
Height | 5.5" |
Inside Dia. | 23.5" |
Material | Steel |
Number of Casters | 4 |
Outside Dia. | 24" |
Height (cm) | 9.91 |
---|---|
Length (cm) | 64.26 |
Width (cm) | 13.21 |
HS Code | 8716805090 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.06 |
UPC | 733351000015 |
Please note that the item you have bought is a 115V.