FAG BEARINGS 7309-B-MP-UA Angular Contact Ball Bearing, Bore 45 mm

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£281.61 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 7309-B-MP-UA

  • Item: CD3XMQ

  • Cross Ref: 4YWG6

Product Specifications:

ItemAngular Contact Ball Bearing
ABEC Tolerance5
Bore Dia.45mm
Cage MaterialSolid Brass
Contact Angle (Degree)40
Dynamic Load Capacity60,000
LubricationOil
Max. RPM8000
Outside Dia.100mm
Static Load Capacity40,000
Temp. Range-22 a 302
Width25mm

Shipping Info:

Ship weight (kg) 0.96

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes