FAG BEARINGS 7208-B-TVP-UA Angular Contact Ball Bearing, Bore 40 mm

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£171.27 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 7208-B-TVP-UA

  • Item: CD3KBF

  • Cross Ref: 4YWE9

Product Specifications:

ItemAngular Contact Ball Bearing
ABEC Tolerance5
Bore Dia.40mm
Cage MaterialPA66
Contact Angle (Degree)40
Dynamic Load Capacity34,000
LubricationOil
Max. RPM8600
Outside Dia.80mm
Static Load Capacity23,500
Temp. Range-22 a 248
Width18mm

Shipping Info:

Ship weight (kg) 0.37

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes