FAG BEARINGS 7207-B-TVP-UA Angular Contact Ball Bearing, Bore 35 mm

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£169.24 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 7207-B-TVP-UA

  • Item: CD3KBE

  • Cross Ref: 4YWE8

Product Specifications:

ItemAngular Contact Ball Bearing
ABEC Tolerance5
Bore Dia.35mm
Cage MaterialPA66
Contact Angle (Degree)40
Dynamic Load Capacity28,000
LubricationOil
Max. RPM9600
Outside Dia.72mm
Static Load Capacity19,000
Temp. Range-22 a 248
Width17mm

Shipping Info:

Ship weight (kg) 0.29

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes