Our customers love us!

FABORY U51798.075.0250
  • Model: U51798.075.0250
  • Item: CD2FDC
  • Cross: 41MF78

FABORYFABORY

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

FABORY U51798.075.0250 | CD2FDC 41MF78
Hover to zoom
In Stock
£20.49 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemClevis Pin
    Basic MaterialStainless Steel
    Grade18-8
    Length2"
    Pin Dia.3/4"
    Pin TypeWithout Pin
    System of MeasurementInch

    Shipping Info:

    Ship weight (kg) 0.45