FABORY U51000.037.0275 Hex Head Cap Screw, 3/8 Inch-16 Thread Size, Stainless Steel, 25 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£32.84 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: U51000.037.0275

  • Item: CD2WNK

  • Cross Ref: 40TW51

Product Specifications:

ItemHex Head Cap Screw
Basic MaterialStainless Steel
Dia./Thread Size3/8"-16
FinishPlain
Grade18-8
Head Height15/64"
Head TypeHex
Head Width9/16"
Length2.75"
Min. Thread Length1"
Rockwell HardnessB95 to C32
Screw TypeHex Head Cap Screw
StylePartially Threaded
System of MeasurementInch
Tensile Strength100,000 psi
Thread DirectionRight Hand
Thread TypeUNC (Coarse)

Shipping Info:

Ship weight (kg) 1.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes