FABORY U51000.025.0225 Hex Head Cap Screw, 1/4 Inch-20 Thread Size, Stainless Steel, 50 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£24.02 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: U51000.025.0225

  • Item: CD2WNJ

  • Cross Ref: 40TW47

Product Specifications:

ItemHex Head Cap Screw
Basic MaterialStainless Steel
Dia./Thread Size1/4"-20
FinishPlain
Grade18-8
Head Height5/32"
Head TypeHex
Head Width7/16"
Length2.25"
Min. Thread Length3/4"
Rockwell HardnessB95 to C32
Screw TypeHex Head Cap Screw
StylePartially Threaded
System of MeasurementInch
Tensile Strength100,000 psi
Thread DirectionRight Hand
Thread TypeUNC (Coarse)

Shipping Info:

Ship weight (kg) 0.77

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes