-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wing Nut |
---|---|
Finish | Plain |
Height | 0.79" |
Material | Brass |
Nut Type | Wing Nut Type A-Cold Forged |
System of Measurement | Imperial |
---|---|
Thread Direction | Right Hand |
Thread Size | 3/8"-16 |
Thread Type | Coarse |
Wing Span | 1 7/16" |
Weight (kg) | 0.1516 |
---|
Please note that the item you have bought is a 115V.