-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Safety Pin |
---|---|
Dia. Tolerance | -0.373" to +0.368" |
Finish | Zinc Plated |
Grade | Not Graded |
Length Tolerance | -0.25" |
Material | Steel |
Overall Length | 2 13/16" |
Pin Dia. | 3/8" |
---|---|
Pin Type | Double Wire Snap |
Shank Length | 2 1/2" |
System of Measurement | Imperial |
Usable Length | 2 1/4" |
Wire Dia. | 0.091" |
Wire Shape | Square |
Height (cm) | 1.27 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 5.08 |
HS Code | 7318290000 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.0567 |
Please note that the item you have bought is a 115V.