-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Safety Pin |
---|---|
Dia. Tolerance | -0.373" to +0.368" |
Finish | Zinc Plated |
Grade | Not Graded |
Length Tolerance | +0.125" |
Material | Steel |
Overall Length | 4.187" |
---|---|
Pin Dia. | 3/8" |
Pin Type | Coil Tension Snap |
System of Measurement | Imperial |
Usable Length | 3 1/2" |
Wire Dia. | 0.091" |
Height (cm) | 1.02 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 1.02 |
HS Code | 7318290000 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.081 |
Please note that the item you have bought is a 115V.