-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | O-Ring |
---|---|
Actual Inside Dia. | 1.609" |
Actual Width | 0.139" |
Color | Black |
Cross Section Shape | Round |
Durometer | 70 Shore A |
Material | Buna N |
Metal Detectable | No |
---|---|
Nominal Inside Dia. | 1.625" |
Nominal Outside Dia. | 1.875" |
Nominal Width | 1/8" |
Outside Dia. | 1.887" |
Standard | ASTM D2000, NBR 70 |
System of Measurement | Inch |
Weight (kg) | 0.045 |
---|
Please note that the item you have bought is a 115V.