FABORY U31870.019.0075 Self Drilling Screw, 3/4 Inch, Stainless Steel, Pan Head Type

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£17.17 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Sep 25
  • Model: U31870.019.0075

  • Item: CD3UGJ

  • Cross Ref: 42NN70

Product Specifications:

ItemSelf Drilling Screw
Drill Point Length0.235"
Drill Point Size#2
Drive TypePhillips
Driver Size#3
FinishPlain
Head ColorStandard
Head Dia.0.373" to 0.357"
Head Height0.133" to 0.122"
Head TypePan
Length3/4"
Material410 Stainless Steel
System of MeasurementInch
Thread Size#10-16
TypeSelf Drilling

Shipping Info:

Ship weight (kg) 0.24

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes