-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Threaded Rod |
---|---|
Finish | Black Oxide |
Grade | Grade B7 |
Hardness | Rockwell C35 |
Length | 2 ft. |
Material | Steel |
System of Measurement | Imperial |
Temp. Range | -58 Deg. F to +302 Deg. F |
---|---|
Tensile Strength | 125000 psi |
Thread Direction | Right Hand |
Thread Size | #2-4 |
Thread Type | Coarse |
Yield Strength | 95000 psi |
Weight (kg) | 10.5278 |
---|
Please note that the item you have bought is a 115V.