FABORY U22180.056.7200 Threaded Rod, 9/16 x 12 Feet x 6 Feet Size, Alloy Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£30.02 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: U22180.056.7200

  • Item: CD3PWM

  • Cross Ref: 19NT63

Product Specifications:

ItemThreaded Rod
Basic MaterialAlloy Steel
Dia./Thread Size9/16"-12
FinishPlain
GradeB7
Length6'
Rockwell HardnessC35
System of MeasurementInch
Temp. Range-58 Degrees to 302 Degrees
Tensile Strength115,000 to 125,000 PSI
Thread DirectionRight Hand
Thread TypeUNC (Coarse)
Yield Strength95,000

Shipping Info:

Ship weight (kg) 1.83

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes