FABORY U12005.150.0001 Hex Slotted Nut, 1-1/2-6 Inch Thread Size, Plain Finish, Steel, Right Hand

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£7.53 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: U12005.150.0001

  • Item: CD3VUV

  • Cross Ref: 41TZ52

Product Specifications:

ItemCastle Nut
Basic MaterialSteel
Dia./Thread Size1-1/2"-6
FinishPlain
GradeGrade 5
Nut TypeHex Slotted Nut-Regular
StandardASME B18.2.2
System of MeasurementInch
Thread DirectionRight Hand
Thread TypeUNC (Coarse)
Width2.25"

Shipping Info:

Ship weight (kg) 0.81

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes