FABORY U11610.013.0001 Flange Nut, 6-32, Self Locking, Zinc Plated Finish, Steel, Right Hand, Pk 100

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£9.98 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: U11610.013.0001

  • Item: CD2YRY

  • Cross Ref: 41MG28

Product Specifications:

ItemLock Nut
Basic MaterialSteel
Dia./Thread Size#6-32
FinishZinc Plated
Flange Dia.0.422"
GradeGrade A
Height11/64"
Nut TypeSelf Locking Flange Nut
StandardASME B18.16.4
System of MeasurementInch
Thread DirectionRight Hand
Thread TypeUNC (Coarse)
Width5/16"

Shipping Info:

Ship weight (kg) 0.17

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes