-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coupling Nut |
---|---|
Finish | Zinc Plated |
Grade | Grade A |
Length | 2 1/8" |
Material | Steel |
Nut Type | Coupling Nut |
System of Measurement | Imperial |
---|---|
Thread Direction | Right Hand |
Thread Size | 5/8"-11 |
Thread Type | Coarse |
Width | 13/16" |
Weight (kg) | 0.1588 |
---|
Please note that the item you have bought is a 115V.