FABORY U11095.125.0001
  • Model: U11095.125.0001
  • Item: CD2FDB
  • Cross: 41LN51

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

FABORY | U11095.125.0001 | CD2FDB | 41LN51 | Hex Nut
Hover to zoom
In Stock
£7.64 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHex Nut
    Basic MaterialSteel
    Dia./Thread Size1-1/4"-12
    FinishPlain
    GradeGrade 8
    Height1-23/32"
    Nut TypeHigh Nut
    System of MeasurementInch
    Thread DirectionRight Hand
    Thread TypeUNF (Fine)
    Width1.875"

    Shipping Info:

    Ship weight (kg) 0.38

    Brand Overview:

    Fabory, a Grainger company, has been offering a variety of fasteners and industrial tools for more than 70 years. The Fabory product catalog includes nuts, bolts, screws, washers, sockets, set screws, threaded rods and pins. Fabory's double wire / coil tension snap safety pins are widely used to secure hitch pins and gates. These steel made snap safety pins are available in different pin diameters, shank lengths and overall lengths. The company also manufactures high-quality flat washers designed to evenly distribute torque while fastening a screw or bolt to improve connection and avoid surface damage. They are offered in zinc-plated finish for protection against corrosion and rust. Choose from a wide range of these Fabory washers, available in different inside and outside diameters, on Raptor Supplies, an authorised distributor of the brand.

    Sent to your email in 30 min

    Model: U11095.125.0001Item: CD2FDBCross: 41LN51

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '7.64', 'items': [{ 'id': 'CD2FDB', 'google_business_vertical': 'retail' }] }); }, 5000);