FABORY U01210.062.0350 Hex Tap Bolt, Grade 5, 5/8 -11 Inch, Steel, Zinc Plated Finish, 5 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£32.16 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: U01210.062.0350

  • Item: CD3XFX

  • Cross Ref: 41UE46

Product Specifications:

ItemTap Bolt
Basic MaterialSteel
Dia./Thread Size5/8"-11
FinishZinc Plated
GradeGrade 5
Head Height27/64"
Head TypeHex
Head Width15/16"
Length3.5"
Proof Load74,000 to 85,000 psi
Rockwell HardnessC19 to C30
Screw TypeHex Tap Bolt
StyleFully Threaded
System of MeasurementInch
Tensile Strength105,000 to 120,000 psi
Thread DirectionRight Hand
Thread TypeUNC (Coarse)

Shipping Info:

Ship weight (kg) 0.34

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes