FABORY M51340.080.0030 Cross Recessed Raised Cheesehead Screw, M8-1.25 mm, 30 mm L, 50 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£57.81 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: M51340.080.0030

  • Item: CD3XTQ

  • Cross Ref: 38EA31

Product Specifications:

ItemCross Recessed Raised Cheesehead Screw
Dia./Thread SizeM8-1.25mm
Drive TypePhillips
Driver Size4mm
FinishPlain
Head Dia.16mm
Head Height6mm
Head TypeRaised Cheese
Length30.00mm
MaterialA2 Stainless Steel
System of MeasurementMetric
Temp. Range-58 Degrees to 302 Degrees
Tensile Strength85,000 to 150,000
Thread Length30mm

Shipping Info:

Ship weight (kg) 0.87

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes