FABORY M51300.060.0070 Machine Screw, M6-1.00 mm, 70 mm L, 10 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£12.08 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: M51300.060.0070

  • Item: CD3XPA

  • Cross Ref: 38EA20

Product Specifications:

ItemMachine Screw
Dia./Thread SizeM6-1.00mm
Drive TypePhillips
Driver Size3mm
FinishPlain
Head Dia.12mm
Head Height3.9mm
Head TypeFlat
Length70mm
MaterialA2 Stainless Steel
System of MeasurementMetric
Temp. Range-58 Degrees to 302 Degrees
Tensile Strength85,000 to 150,000
Thread Length70mm

Shipping Info:

Ship weight (kg) 0.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes