FABORY M16000.240.0001 Eyebolt, 24 x 36.0 mm, Pk 5

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£59.71 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: M16000.240.0001

  • Item: CD2UHT

  • Cross Ref: 42NN93

Product Specifications:

ItemLifting Eye Bolt
Eye Inside Dia.50.0mm
Eye Outside Dia.90.0mm
Eyebolt TypeLift with Shoulder
FinishPlain
MaterialSteel
Overall Length126.00mm
Shank Dia.24.0mm
Shank Length36.0mm
Shoulder Dia.50.00mm
Shoulder Length40.0mm
System of MeasurementMetric
Thread Length36mm
Thread SizeM24-3
Working Load Limit1800kg

Shipping Info:

Ship weight (kg) 4.4

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes