FABORY B04210.100.0275 Structural Bolt, 1 Inch-8 Thread Size, Steel, 25 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£78.04 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: B04210.100.0275

  • Item: CD3LPM

  • Cross Ref: 167C18

Product Specifications:

ItemStructural Bolt
Basic MaterialSteel
Dia./Thread Size1"-8
FinishHot Dipped Galvanized
GradeA325 Type 1
Head Dia.1.625"
Head Height39/64"
Length2.75"
Rockwell HardnessC25 to C34
System of MeasurementInch
Tensile Strength105,000
Thread DirectionRight Hand
Thread Length1.75"
Thread TypeUNC (Coarse)
TypeStructural Bolt

Shipping Info:

Ship weight (kg) 10.58

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes