FABORY B04122.087.0001 Hex Nut, 7/8 Inch-9 Thread Size, Grade 8 Steel, Right Hand, 110 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£158.79 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: B04122.087.0001

  • Item: CD3KEF

  • Cross Ref: 42HN95

Product Specifications:

ItemHex Nut
Basic MaterialSteel
Dia./Thread Size7/8"-9
FinishZinc Yellow
GradeGrade 8
Height3/4"
Nut TypeHex Nut
StandardASME B18.2.2
System of MeasurementInch
Thread DirectionRight Hand
Thread TypeUNC (Coarse)
Width1-5/16"

Shipping Info:

Ship weight (kg) 9.41

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes