EXTRACT-ALL S-987-AMB | AX3KHG

EXTRACT-ALL S-987-AMB Air Cleaning System, 12-1/2" Depth

Model: S-987-AMB
Item: AX3KHG
In Stock

£1083.72

Payment Methods

Product Specifications:

Item Air Cleaning System
Color White
Air Flow 100 to 350 CFM
Amps AC 2.8
Depth 12-1/2"
Height 33-1/3"
Noise Level 64 dB
Voltage 120V
Watts 350W
Width 12-1/2"

Shipping Info:

Ship weight (kg) 21.77
Ship height (cm) 86.36
Ship length (cm) 31.75
Ship width (cm) 31.75
Country of Origin US