EXTECH MA443-NIST Clamp On Digital Clamp Meter, -40 Deg. to 1832 Deg. F Temp. Range

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£269.64 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: MA443-NIST

  • Item: CD2MPX

  • Cross Ref: 404K06

Product Specifications:

ItemClamp Meter
AC Current Accuracy+/-2.5%
AC ResponseTRMS
Audible ContinuityYes
Auto Power OffYes
Battery TypeAAA
Calibration CertificateNIST
Calibration Frequency50 to 60 Hz
Capacitance40mF
Clamp Meter Jaw StyleClamp On
Counts4000
Data HoldYes
DisplayLCD
Frequency Counter1 MHz
Jaw Capacity1.2" (30mm)
Max. AC Amps400
Max. AC Volts600
Max. Conductor Size500MCM
Max. DC Volts600
Max. Ohms40 megohm
Operating Temp.32 Degrees to 122 Degrees F
Peak HoldNo
Safety RatingCAT III-600V
Special FeaturesNCV Detector, Built-in Flashlight, Relative Mode
Temp. Range-40 Degrees to 1832 Degrees F
Thermometer TypeType K Thermocouple

Shipping Info:

Ship weight (kg) 0.34

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes