EXTECH IR267 Backlit LCD Infrared Thermometer, -58 Deg. to 1112 Deg. F Temp. Range

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£80.64 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: IR267

  • Item: CD2LWU

  • Cross Ref: 53PZ24

Product Specifications:

ItemInfrared Thermometer
Battery Type9V
Calibration CertificateNo
Data HoldYes
EmissivityAdjustable 0.10 to 1.00
MemoryMax/Min/Avg/Dif
Operating Temp. Range32 Degrees to 122 Degrees F
Resolution0.1 Degrees F/C
Response Time1 sec.
Temp. Accuracy+/-2.0 Degrees
Temp. Range-45 Degrees to 315 Degrees
TriggerYes

Shipping Info:

Ship weight (kg) 0.29

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes