Sign In

EXTECH HDV610 Video Borescope Inspection Camera 5.5mm

In Stock
Item: AE8LMD
Model: HDV610
Cross Ref: 6DWU7

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,168.80 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Video Borescope
Monitor Size 5.7
Power Source Rechargeable Li-Polymer Battery
Shaft Dia. 0.22"
Shaft Length 39"

Product Details

    • Observation Depth (0.59 to 2.4")

Shipping Information

Height (cm) 39.37
Length (cm) 61.98
Width (cm) 17.53
HS Code 9013809000
Country Of Origin TW
Weight (kg) 6.0075

Explore Products

Please note that the item you have bought is a 115V.

Agree