EXTECH HDV540 HD Articulating Videoscope Kit

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1762.93 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: HDV540

  • Item: CD2MPZ

  • Cross Ref: 404K08

Product Specifications:

ItemHD Articulating Videoscope Kit
Monitor Size3.500"
Operating Temp.32 Degrees to 122 Degrees F
Power SourceRechargeable Li-Polymer Battery
Shaft Dia.0.240"
Shaft Length39"
Size6.0mm

Shipping Info:

Ship weight (kg) 5.06

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes