-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dissolved Oxygen Meter |
---|---|
Auto Power Off | Yes |
Automatic Temperature Compensation | Yes |
Cable Length | 4m |
Calibration | Fresh Air |
Display | Dual LCD |
Displayed Temperature Range | 32 Degrees to 122 Degrees F, 0 Degrees to 50 Degrees C |
Dissolved Oxygen Range | 0 to 20mg/L |
Dissolved Oxygen Range Accuracy | +/-0.4mg/L |
Number of Tests | 0 |
---|---|
Operating Temp. Range | 0 Degrees to 50 Degrees |
Oxygen Concentration | 0 to 100% |
Oxygen Concentration Accuracy | +/-0.7% |
Power Source | 9V Battery |
Temp. Accuracy | 0.8 Degrees C |
Temp. Resolution | 0.1 Degrees C |
Temperature Compensation Range | 0 Degrees to 50 Degrees C |
Waterproof | No |
Height (cm) | 7.37 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 14.99 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.792 |
Please note that the item you have bought is a 115V.