EXTECH BR250-4 Video Borescope, 3.5 Inch Monitor Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£591.17 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: BR250-4

  • Item: CD2MPY

  • Cross Ref: 404K07

Product Specifications:

ItemVideo Borescope
Monitor Size3.500"
Operating Temp.32 Degrees to 122 Degrees F
Power Source(4) AA Batteries
Shaft Dia.0.200"
Shaft Length39"
Size4.5mm

Shipping Info:

Ship weight (kg) 1.99

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes