Sign In
Discontinued

EXTECH AUT80 Automotive 80A Current Tester 9V Battery

Item: AH9LYR
Model: AUT80
Cross Ref: 40JZ66

Send us an RFQ and we will offer a suitable alternative

Specifications

Item Automotive 80A Current Tester
Display LCD With Bargraph
For Use On Vehicle Diagnosis
Visual/Audible Indicators LCD Display
Voltage Range 48 VDC, 10 sec. max.

Product Details

    • Voltage Protection : Fuse Protected

Shipping Information

Height (cm) 30.48
Length (cm) 17.53
Width (cm) 5.59
Country Of Origin CN
Weight (kg) 0.3175