-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Force Gauge Extension Rod and Adapters |
---|---|
Display | LCD |
Function | Use With EXTECH Digital Force Gauge |
---|
Height (cm) | 69.34 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 46.23 |
HS Code | 8423820010 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.0675 |
Please note that the item you have bought is a 115V.