EXTECH 38073A Analog Multimeter, 300 Max. AC Volts

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£39.29 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 38073A

  • Item: CD2YXM

  • Cross Ref: 53XP05

Product Specifications:

ItemAnalog Multimeter
AC Frequency Response50/60 Hz
Accuracy+/-4% Scale Full Value
Audible ContinuityNo
Battery Type1.5V
Decibels-20 to +22 dB
Max. AC Volts300
Max. DC Amps250
Max. DC Volts300
Max. Ohms1 megohm
Overload ProtectionYes
Safety RatingCAT III 300V
Sensitivity10k Ohm/VDC, 4.5k Ohm/VAC

Shipping Info:

Ship weight (kg) 0.22

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes