-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Wipe |
---|---|
(F)NPT Inlet | 1/4" |
Air Consumption | 19.1 scfm |
Air Slot Width (In.) | 0.002 |
Inside Dia. | 1" |
Material | Aluminum |
Max. dBA | 64 at 80 PSI |
Max. Temp. | 400 F |
---|---|
Number of Inlets | 1 |
Outside Dia. | 3.75" |
Overall Depth | 1.13" |
Type | General Purpose |
Working Pressure | 80 to 250 PSI |
Height (cm) | 5.84 |
---|---|
Length (cm) | 29.21 |
Width (cm) | 22.86 |
HS Code | 8479899899 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.84 |
Please note that the item you have bought is a 115V.