-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Gun Nozzle |
---|---|
Air Consumption | 8.3 scfm |
Base Material | Peek Plastic |
Inlet Size | 1/4 x 3/4" |
Length | 7/9" |
---|---|
Max. dBA | 75 |
Nozzle Type | Safety |
Height (cm) | 0.25 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 6.6 |
HS Code | 8467920090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.